Autosampler syringes
Fixed straight needle *, 23-26, 50 µl, 42 mm, 0,63/0,47 mm, Cone, 50F-AG-GT-0.63/0.47
549-0378
For HP7673, 7683, 7693A and 6850ALS.
Gas tight
Suitable for use with Merlin Microseal™ injector.
- Ext.Ø:0,63/0,47 mm
- Gauge:23-26
- Type:50F-AG-GT-0.63/0.47
- Type of tip:Cone
- Volume:50 µl
- Description:Fixed straight needle *
- Length:42 mm
- Seq:32



