Order Entry
Export
Orders LinkContactUsLinkComponent
Autosampler syringes

Autosampler syringes

Fixed straight needle * **, 23-26, 10 µl, 42 mm, 0,63/0,47 mm, Cone, 10F-AG-GT-0.63/0.47C
Catalog # 568-0351
Autosampler syringes
Catalog # 568-0351
Autosampler syringes
Autosampler syringes

Fixed straight needle * **, 23-26, 10 µl, 42 mm, 0,63/0,47 mm, Cone, 10F-AG-GT-0.63/0.47C

Price
507,00 €
Log in for availability
1 * 6 items
Product Details & Documents

For HP7673, 7683, 7693A and 6850ALS.

Gas tight

Suitable for use with Merlin Microseal™ injector.

Specifications
  • Ext.Ø:
    0,63/0,47 mm
  • Gauge:
    23-26
  • Type:
    10F-AG-GT-0.63/0.47C
  • Type of tip:
    Cone
  • Volume:
    10 µl
  • Description:
    Fixed straight needle * **
  • Length:
    42 mm
  • Seq:
    26