Autosampler syringes
Fixed straight needle, 26, 10 µl, 42 mm, 0,47 mm, Cone, 10F-AG-0.47C 6 pack
Catalog # 562-1035
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
For HP7673, 7683, 7693A and 6850ALS.
Gas tight
Suitable for use with Merlin Microseal™ injector.
Documents
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:10F-AG-0.47C 6 pack
- Type of tip:Cone
- Volume:10 µl
- Description:Fixed straight needle
- Length:42 mm
- Seq:12



