Order Entry
Export
Orders LinkContactUsLinkComponent
Autosampler syringes

Autosampler syringes

Fixed straight needle, 26, 10 µl, 42 mm, 0,47 mm, Cone, 10F-AG-0.47C
Catalog # 562-1034
Autosampler syringes
Catalog # 562-1034
Autosampler syringes
Autosampler syringes

Fixed straight needle, 26, 10 µl, 42 mm, 0,47 mm, Cone, 10F-AG-0.47C

Price
63,80 €
Log in for availability
1 * 1 items
Product Details & Documents

For HP7673, 7683, 7693A and 6850ALS.

Gas tight

Suitable for use with Merlin Microseal™ injector.

Specifications
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    10F-AG-0.47C
  • Type of tip:
    Cone
  • Volume:
    10 µl
  • Description:
    Fixed straight needle
  • Length:
    42 mm
  • Seq:
    11