Order Entry
Export
Orders LinkContactUsLinkComponent
Microvolume syringes 10 µl

Microvolume syringes 10 µl

SuperfleX flexible plunger syringe, 26, 10 µl, 50 mm, 0,47 mm, Bevelled, 10FX
Catalog # 549-0284
Microvolume syringes 10 µl
Catalog # 549-0284
Microvolume syringes 10 µl
Microvolume syringes 10 µl

SuperfleX flexible plunger syringe, 26, 10 µl, 50 mm, 0,47 mm, Bevelled, 10FX

Price
66,50 €
Log in for availability
1 * 1 items
Product Details & Documents

These 10 µl metal plunger syringes with stainless steel needle are ideal for making microvolume injections of 1,5 to 8 µl. Each plunger is individually fitted for each microsyringe for perfect sealing.

  • Accuracy and reproducibility: ±1%
  • Borosilicate glass barrel OD: 6,5 mm and 8 mm for guided plunger
  • Scale length: 54,1 mm

Plunger protection incorporates a plunger protection guide and plunger button reinforcement to minimise the risk of bent plungers.

SuperfleX microsyringes use a super elastic alloy plunger that will not bend or kink.

Guided plunger microsyringes have an extended barrel and reinforced plunger that provides additional protection.

Specifications
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    10FX
  • Type of tip:
    Bevelled
  • Volume:
    10 µl
  • Description:
    SuperfleX flexible plunger syringe
  • Length:
    50 mm
  • Seq:
    07