Microvolume syringes 10 µl
Plunger protection syringe, 26, 10 µl, 50 mm, 0,47 mm, Bevelled, 10F
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
These 10 µl metal plunger syringes with stainless steel needle are ideal for making microvolume injections of 1,5 to 8 µl. Each plunger is individually fitted for each microsyringe for perfect sealing.
- Accuracy and reproducibility: ±1%
- Borosilicate glass barrel OD: 6,5 mm and 8 mm for guided plunger
- Scale length: 54,1 mm
Plunger protection incorporates a plunger protection guide and plunger button reinforcement to minimise the risk of bent plungers.
SuperfleX microsyringes use a super elastic alloy plunger that will not bend or kink.
Guided plunger microsyringes have an extended barrel and reinforced plunger that provides additional protection.
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:10F
- Type of tip:Bevelled
- Volume:10 µl
- Description:Plunger protection syringe
- Length:50 mm
- Seq:03



