Order Entry
Export
Orders LinkContactUsLinkComponent
Autosampler syringes

Autosampler syringes

Removable straight needle, 23, 1 µl, 42 mm, 0,63 mm, Cone, 1BR-AG-0.63C
Catalog # 549-0383
Autosampler syringes
Catalog # 549-0383
Autosampler syringes
Autosampler syringes

Removable straight needle, 23, 1 µl, 42 mm, 0,63 mm, Cone, 1BR-AG-0.63C

Price
137,00 €
Log in for availability
1 * 1 items
Product Details & Documents

For HP7673, 7683, 7693A and 6850ALS.

Gas tight

Suitable for use with Merlin Microseal™ injector.

Specifications
  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type:
    1BR-AG-0.63C
  • Type of tip:
    Cone
  • Volume:
    1 µl
  • Description:
    Removable straight needle
  • Length:
    42 mm
  • Seq:
    04