Autosampler syringes
Removable tapered needle, 23-26, 0,5 µl, 42 mm, 0,63/0,47 mm, Cone, 0.5BR-AG-0.63/0.47C
Catalog # 549-0391
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
For HP7673, 7683, 7693A and 6850ALS.
Gas tight
Suitable for use with Merlin Microseal™ injector.
Documents
Specifications
- Ext.Ø:0,63/0,47 mm
- Gauge:23-26
- Type:0.5BR-AG-0.63/0.47C
- Type of tip:Cone
- Volume:0,5 µl
- Description:Removable tapered needle
- Length:42 mm
- Seq:03



