Autosampler syringes
Removable straight needle **, 23, 0,5 µl, 42 mm, 0,63 mm, Cone, 0.5BR-AG-0.63C
Catalog # 562-1002
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
For HP7673, 7683, 7693A and 6850ALS.
Gas tight
Suitable for use with Merlin Microseal™ injector.
Documents
Specifications
- Ext.Ø:0,63 mm
- Gauge:23
- Type:0.5BR-AG-0.63C
- Type of tip:Cone
- Volume:0,5 µl
- Description:Removable straight needle **
- Length:42 mm
- Seq:02



