Vacuum jars, Nalgene®
5 l, 305 mm, 304 mm
Catalog # NALGDS5320-1212
Supplier: Thermo Fisher Scientific
Vacuum jars, Nalgene®
Catalog # NALGDS5320-1212
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Polyetherimide, amber, transparent.
- Excellent chemical resistance (not use with unsaturated halogenated hydrocarbons)
- Good temperature resistance
- Not autoclavable when used for vacuum service
These chemically-resistant jars have an amber cast and may be useful for demanding service.
Specifications
- Ext.Ø:305 mm
- Capacity:5 l
- Height:304 mm
- Cat. No.:NALGDS5320-1212
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



