Pipette cleaning sets, Nalgene®
Cleaning set, incl. pipette jar, basket and washer-rinser, size F, Pipettes up to 810 mm length
Catalog # NALGDS5250-0060
Supplier: Thermo Fisher Scientific
Pipette cleaning sets, Nalgene®
Catalog # NALGDS5250-0060
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These conveniently packaged sets contain a basket, a jar and a washer. A larger size is available to accomodate up to 32" (81 cm) long pipettes.
- All parts are made of rugged, high-density PE
- Components are also available separately except F size (sold only as a set)
Specifications
- For:Pipettes up to 810 mm length
- Description:Cleaning set, incl. pipette jar, basket and washer-rinser, size F
- Seq:03
- Cat. No.:NALGDS5250-0060
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



