Pipette baskets, Nalgene®
Pipette basket with handle, height 780 mm (size C), for use with 610 mm pipettes, 133×781 mm
Catalog # 215-0034
Supplier: Thermo Fisher Scientific
Pipette baskets, Nalgene®
Catalog # 215-0034
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Made of HDPE. Chemical resistant pipette baskets protect glass pipettes from breakage.
- Rugged, resilient baskets cushion pipettes and won't corrode
- Chemically compatible with most acids, bases, alcohols and detergents
A perforated screen in the bottom allows cleaning solutions to fill the chamber from the bottom and is recessed 1,9 cm for complete drainage. Use these high denisty polyethylene baskets inside Nalgene™ pipette jars to soak pipettes in cleaning or disinfection solutions, then drain and transfer into the Nalgene™ pipette washer for automatic pipette washing and rinsing. Match size letter code for best jar and washer fits.
Specifications
- Ø×H:133×781 mm
- Description:Pipette basket with handle, height 780 mm (size C), for use with 610 mm pipettes
- Seq:03
- Cat. No.:215-0034
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



