Order Entry
Export
Orders LinkContactUsLinkComponent
Racks for cryoboxes, Nalgene®

Racks for cryoboxes, Nalgene®

4, 83×84×225 mm
Catalog # 479-3351
   Low Manufacturing Impact
Racks for cryoboxes, Nalgene®
Catalog # 479-3351
   Low Manufacturing Impact
Racks for cryoboxes, Nalgene®
Racks for cryoboxes, Nalgene®

4, 83×84×225 mm

Price
359,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel.

Retainers hold each box securely but separately and allow fast retrieval of one box and immediate return to rack.

Vertical
479-3351, 479-3352: for cryoboxes with 5×5 cryotubes
212-8117, 212-8118: for standard cryoboxes
479-3356, 479-3357: for cryoboxes with 5 ml tubes and Mr. Frosty

Horizontal
Fit most upright freezer compartments
For standard cryoboxes of 133×133×51 mm
With two lateral handles

Delivery information: Supplied without cryoboxes.

Specifications
  • Compartments:
    4
  • W×D×H ext.:
    83×84×225 mm
  • Seq:
    01
  • Cat. No.:
    479-3351
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact