Order Entry
Export
Orders LinkContactUsLinkComponent
 

Measuring beakers with handle, Nalgene®

3000 ml
  213-7174
   Low Manufacturing Impact
Measuring beakers with handle, Nalgene®
  213-7174
   Low Manufacturing Impact
Measuring beakers with handle, Nalgene®
Measuring beakers with handle, Nalgene®

3000 ml

 
732,00 €
   
1 * 1 items
 

PFA, translucent.

  • Exceptional chemical resistance
  • Very good thermal resistance (−270 to +250 °C), autoclavable
  • Very sturdy, extra strong walls

These beakers are exceptionally chemically resistant and can be used repeatedly for ultrapure applications. For use with strong oxidising agents, acids, hydrocarbons and ketones. The material is non-adhesive, so the measuring beakers are easy to clean. With spout.

 
  • Capacity:
    3000 ml
  • Seq:
    02
  • Cat. No.:
    213-7174
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact