Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle, Nalgene®

Measuring beakers with handle, Nalgene®

1000 ml
Catalog # 213-7172
   Low Manufacturing Impact
Measuring beakers with handle, Nalgene®
Catalog # 213-7172
   Low Manufacturing Impact
Measuring beakers with handle, Nalgene®
Measuring beakers with handle, Nalgene®

1000 ml

Price
430,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PFA, translucent.

  • Exceptional chemical resistance
  • Very good thermal resistance (−270 to +250 °C), autoclavable
  • Very sturdy, extra strong walls

These beakers are exceptionally chemically resistant and can be used repeatedly for ultrapure applications. For use with strong oxidising agents, acids, hydrocarbons and ketones. The material is non-adhesive, so the measuring beakers are easy to clean. With spout.

Specifications
  • Capacity:
    1000 ml
  • Seq:
    01
  • Cat. No.:
    213-7172
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact