Cryoboxes, coloured, Nalgene®
9×9, Cryovials 1,0 - 2,0 ml, Assorted colours, 133×133×52 mm
Catalog # 479-0062
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PC, autoclavable.
For storage of cryovials from –196 to +121 °C. Colours match cryogenic vial colour coders.
Transparent lid with grid allows easy viewing of contents.
Set: assortment with 4 boxes of each colour (red, yellow, green, blue, grey and white).
Documents
Specifications
- Compartments:9×9
- For:Cryovials 1,0 - 2,0 ml
- W×D×H ext.:133×133×52 mm
- Colour:Assorted colours
- Seq:06



