Order Entry
Export
Orders LinkContactUsLinkComponent
 

Cryoboxes, coloured, Nalgene®

9×9, Cryovials 1,0 - 2,0 ml, Yellow, 133×133×52 mm
  479-0058
Cryoboxes, coloured, Nalgene®
  479-0058
Cryoboxes, coloured, Nalgene®
Cryoboxes, coloured, Nalgene®

9×9, Cryovials 1,0 - 2,0 ml, Yellow, 133×133×52 mm

 
89,30 €
   
1 * 4 items
 

PC, autoclavable.

For storage of cryovials from –196 to +121 °C. Colours match cryogenic vial colour coders.

Transparent lid with grid allows easy viewing of contents.

Set: assortment with 4 boxes of each colour (red, yellow, green, blue, grey and white).

 
  • Compartments:
    9×9
  • For:
    Cryovials 1,0 - 2,0 ml
  • W×D×H ext.:
    133×133×52 mm
  • Colour:
    Yellow
  • Seq:
    05
  • Cat. No.:
    479-0058