Order Entry
Export
Orders LinkContactUsLinkComponent
Ubbelohde viscometers, DIN

Ubbelohde viscometers, DIN

3 - 30 mm²/s, 0,03 K, 290 mm, 0,84 mm, 18 − 22 ml
Catalog # 616-3382
Supplier:   SI Analytics
Ubbelohde viscometers, DIN
Catalog # 616-3382
Supplier:  SI Analytics
Ubbelohde viscometers, DIN
Ubbelohde viscometers, DIN

3 - 30 mm²/s, 0,03 K, 290 mm, 0,84 mm, 18 − 22 ml

Price
672,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Ubbelohde viscometers with suspended ball level for determination of relative or absolute kinematic viscosity.

  • Additional filling and cleaning tube
  • Glass threads ensure safe operational use
  • Calibrated with constant for automatic measurement

Certifications: DIN 51562-1, ISO 3105, BS 133, NFT 60-100

Specifications
  • Range:
    3 - 30 mm²/s
  • Volume:
    18 − 22 ml
  • Length:
    290 mm
  • Seq:
    04
  • Constant:
    0,03 K
  • Ø int.:
    0,84 mm
  • Cat. No.:
    616-3382