Autoclaving baskets, Nalgene®
2 l, 123×105×154 mm
Catalog # 489-2150
Supplier: Thermo Fisher Scientific
Autoclaving baskets, Nalgene®
Catalog # 489-2150
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP.
- Smooth surfaces will not scratch plastic or glass
- Provides airflow for venting and drying
- Three sizes available
- Nestable for storage
These autoclavable baskets are designed for holding labware during autoclaving and washing.
Colour: White
Specifications
- Capacity:2 l
- W×D×H:123×105×154 mm
- Cat. No.:489-2150
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



