Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Fire Blankets

VWR®, Fire Blankets

Fire blanket (for Scandinavia), 1200×1200 mm
Catalog # 118-1107
VWR®, Fire Blankets
Catalog # 118-1107
Supplier:  
VWR®, Fire Blankets
VWR®, Fire Blankets

Fire blanket (for Scandinavia), 1200×1200 mm

Discontinued
Product Details & Documents

Made from a composite material including two plies of glass fibre matting and one layer of flame-retardant foil. For extinguishing and smothering relatively small fires. Environmentally friendly, these blankets contain no asbestos.

  • Heat resistant up to 550 °C
  • Safe, dust-free storage in a covered plastic box labelled in three languages (German, English, French)
  • Can be wall mounted
  • Unfolds quickly with two ripcords

BS EN 1869

Certifications: BS EN 1869

Documents

Specifications
  • Description:
    Fire blanket (for Scandinavia)
  • L×W:
    1200×1200 mm