Three-way stopcock, Nalgene®
4 mm, 6,4 - 9,5 mm
Supplier: Thermo Fisher Scientific
Three-way stopcock, Nalgene®
Catalog # 216-4425
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP, translucent with PTFE tap, white.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Non blocking, sealed tap, no lubricant required
T-shaped three-way valves with tapered ends.
For regulating or blocking the flow of liquids in tube connections. For tubing with internal diameter 6,4 mm to 9,5 mm.
Documents
Specifications
- Hole Ø:4 mm
- For tube I-Ø:6,4 - 9,5 mm
- Cat. No.:216-4425
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



