Safety waste systems, Nalgene®
10 L, HDPE container, removable funnel with lid, closure/funnel adapter, filter, and screen insert, 250 mm, 83B
Catalog # 119-3010
Supplier: Thermo Fisher Scientific
Safety waste systems, Nalgene®
Catalog # 119-3010
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HDPE.
- 10 L made from fluorinated HDPE, 4 L from HDPE
- PP funnel includes cover with easy snap safety latch to minimise accidental spills and volatile emissions
- Built in vent plug releases pressure during pouring and prevents emissions during use
- Closure/adapter can also be connected to an external syringe filter
- Removable PP screen insert/filter fits at bottom of funnel to trap large particles
A system for temporary storage of solvent, chemical, and biological waste which consists of a chemical and break resistant container and removable funnel with lid, closure/funnel adapter, and screen insert.
Specifications
- Cap Size:83B
- Capacity:10 L
- Description:HDPE container, removable funnel with lid, closure/funnel adapter, filter, and screen insert
- Neck-Ø:250 mm
- Cat. No.:119-3010
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



