VWR®, Temperature Indicating Strips
204…260 °C, ±1,0 °C
Supplier: VWR Collection
Jump to:
Product Details & Documents
These temperature indicating strips are designed for rapid measurements where conventional thermometers are impractical. They are suitable for use with equipment such as heating chambers and products which are sensitive at high temperatures.
- Fast response within 1 second
- Self-adhesive and irreversible - six points
- Storage at maximum 25 °C for up to 2 years
Specifications
- Accuracy:±1,0 °C
- Range:204…260 °C



