Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Temperature Indicating Strips

VWR®, Temperature Indicating Strips

160…199 °C, ±1,0 °C
Catalog # 620-9105
Supplier:   VWR Collection
VWR®, Temperature Indicating Strips
Catalog # 620-9105
Supplier:  VWR Collection
VWR®, Temperature Indicating Strips
VWR®, Temperature Indicating Strips

160…199 °C, ±1,0 °C

Price
36,70 €
Log in for availability
1 * 10 items
Product Details & Documents

These temperature indicating strips are designed for rapid measurements where conventional thermometers are impractical. They are suitable for use with equipment such as heating chambers and products which are sensitive at high temperatures.

  • Fast response within 1 second
  • Self-adhesive and irreversible - six points
  • Storage at maximum 25 °C for up to 2 years
Specifications
  • Accuracy:
    ±1,0 °C
  • Range:
    160…199 °C