Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Temperature Indicating Strips

116…154 °C, ±1,0 °C
  620-9104
VWR®, Temperature Indicating Strips
  620-9104
VWR®, Temperature Indicating Strips
VWR®, Temperature Indicating Strips

116…154 °C, ±1,0 °C

 
34,50 €
   
1 * 10 items
 

These temperature indicating strips are designed for rapid measurements where conventional thermometers are impractical. They are suitable for use with equipment such as heating chambers and products which are sensitive at high temperatures.

  • Fast response within 1 second
  • Self-adhesive and irreversible - six points
  • Storage at maximum 25 °C for up to 2 years
 
  • Accuracy:
    ±1,0 °C
  • Range:
    116…154 °C