Laboratory notebooks, Nalgene®
Notebook, 5 mm lines, Dark red, Lined, A4, 96
Catalog # 818-0276
Supplier: Thermo Fisher Scientific
Laboratory notebooks, Nalgene®
Catalog # 818-0276
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Polyethylene cover for durability in laboratory environments.
- Waterproof
- Grid or lined
- Place for signature on the bottom of every page
96 pages.
Specifications
- Paper size:A4
- Type:Lined
- Colour:Dark red
- Description:Notebook, 5 mm lines
- No. of pages:96
- Cat. No.:818-0276
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



