VWR®, Vortex Mixer
Vortex mixer, CH-plug
Catalog # 444-1379
Jump to:
Product Details & Documents
This vortex mixer combines state of the art electronics with design and comfort. Start the vortexing action by simply pressing down on the holder or platform. The heavy casing protects from splashes, while the round foot knobs ensure a secure positioning on the bench top preventing the unit from moving across the bench.
- 5 mm orbital vibration
- Option of intermittent or continuous operating modes
- Analogue speed setting dial for infinitely variable speeds
IP protection class according to DIN EN 60529: IP 22
: IP protection class according to DIN EN 60529: IP 22
: Supplied with plate for 20 mm diameter test tubes. A large platform for flasks up to 50 ml is optionally available (see accessories).
: * With optional accessories 444-1388 and 444-1383
Specifications
- Description:Vortex mixer, CH-plug
- Seq:03
- Cat. No.:444-1379
- Max. capacity:50 ml*
- Orbit:5 mm
- Speed range:0 - 2500 min⁻¹
- Model:Vortex mixer
- W×D×H:134×105×172 mm
- Motor input:51 W
- Weight:2,8 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Test tube holding device, holds one test tube securely during continuous shakingTest tube holding device, holds one test tube securely during continuous shaking444-1388Log in for availability1 * 1 items - 117,00 €



