Tanks, cylindrical, lightweight
Lightweight cylindrical tank, graduated, with cover, 208 l, 560×910 mm
Supplier: Thermo Fisher Scientific
Tanks, cylindrical, lightweight
Catalog # 216-0322
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
LLDPE, translucent with lid. Economical tanks with graduations. With protruding rim (flange). Wall thickness ~2,4 mm. Tank 216-0322 can also be used as an insert for 208 litre steel drums.
- Good chemical resistance
- Heat resistant from –100 to +120 °C
- Conform to the requirements of USP VI and FDA 21 CFR 177.1520
Specifications
- Capacity:208 l
- Description:Lightweight cylindrical tank, graduated, with cover
- Ø ext.×H:560×910 mm
- Cat. No.:216-0322
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- For 19 l cylindrical tanks (NALG11100-0005 and 54100-0005)For 19 l cylindrical tanks (NALG11100-0005 and 54100-0005)216-2917Log in for availability1 * 10 items - 764,00 €
Product Information
- Catalog #AvailabilityPrice
- For 57 l cylindrical tanks (NALG11100-0015 and 54100-0005)For 57 l cylindrical tanks (NALG11100-0015 and 54100-0005)216-2924Log in for availability1 * 10 items - 676,00 €
Product Information
- Catalog #AvailabilityPrice
- For 28 l cylindrical tanks (NALG11100-0007 and 54100-0007)For 28 l cylindrical tanks (NALG11100-0007 and 54100-0007)216-2918Log in for availability1 * 10 items - 769,00 €
Product Information
- Catalog #AvailabilityPrice
- For 113 L cylindrical tanks (NALG11100-0030 and 54100-0030)For 113 L cylindrical tanks (NALG11100-0030 and 54100-0030)216-2925Log in for availability1 * 10 items - 1 020,00 €
Product Information
- Catalog #AvailabilityPrice
- For 208 l cylindrical tanks (NALG11100-0055 and 54100-0055)For 208 l cylindrical tanks (NALG11100-0055 and 54100-0055)216-2926Log in for availability1 * 10 items - 1 030,00 €



