Desiccator cabinets, Nalgene®
4, 7 positions, 305×305×457 mm
467-0024
These transparent acrylic cabinets with stainless steel latches and neoprene gasket provide dust and moisture free storage. Ideal for storing anhydrous, hygroscopic biological or chemical compounds and electronic assemblies. Removable lipped tray holds desiccant.
- Can be used on benchtop or in refrigerators and freezers
- Shelves are removable and adjustable, and are vented to maximise airflow
: Supplied with adjustable shelves. Please note that additional or replacement shelves can not be purchased as optional accessories.
- W×D×H ext.:305×305×457 mm
- Shelves:4
- With:7 positions
- Cat. No.:467-0024
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



