Pipette cleaning sets, Nalgene®
Cleaning set, incl. pipette jar, basket and washer-rinser, size C, Pipettes up to 610 mm length
Catalog # NALG5250-0050
Supplier: Thermo Fisher Scientific
Pipette cleaning sets, Nalgene®
Catalog # NALG5250-0050
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These conveniently packaged sets contain a basket, a jar and a washer. A larger size is available to accomodate up to 32" (81 cm) long pipettes.
- All parts are made of rugged, high-density PE
- Components are also available separately except F size (sold only as a set)
Specifications
- For:Pipettes up to 610 mm length
- Description:Cleaning set, incl. pipette jar, basket and washer-rinser, size C
- Seq:02
- Cat. No.:NALG5250-0050
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



