Pipette jars, with lid, Nalgene®
Pipette jar, HDPE, Hר: 514×165 mm
Catalog # 612-1803
Supplier: Thermo Fisher Scientific
Pipette jars, with lid, Nalgene®
Catalog # 612-1803
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Made of cross-linked high-density polyethylene, with PPCO base.
- Tough, stiff, seamless jars with dust cover resist stress-cracking
- Ideal for soaking glassware, washing pipets with corresponding Nalgene® rinsers and baskets
- Flanged base for added stability
Please note: The formula shown on the jar's label is effective and lasts longer than standard solutions. Do not mix this solution in the pipet jar. Keep jar on a drainboard, in a sink or in a container large enough to retain jar contents in case of leakage.
Caution: Concentrated sulfuric acid will cause pipet jar to fail. When cleaning pipets with a sulfuric acid-dichromate compound, the acid concentration must be 60% or less.
Specifications
- Description:Pipette jar, HDPE, Hר: 514×165 mm
- Cat. No.:612-1803
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



