Labtop coolers, Nalgene®
Product Details & Documents
Labtop coolers −20 °C.
PC, blue.
Lower section filled with a non toxic gel, with handle.
471-0000/471-0001: Will maintain a temperature below –15 °C for up to 2 hours.
Sixteen inserts included convert 1,5 ml holes to accept either 0,5 or 0,2 ml tubes.
Labtop coolers 0 °C.
PC, green.
Lower section filled with a non toxic gel, with handle.
479-3461: Will maintain a temperature below 1 °C for up to 5 hours, gel-filled white lid.
479-3460: Will maintain a temperature below 1 °C for up to 3,5 hours, non-filled clear lid.
471-0002/-0003: Will maintain a temperature below 1 °C for up to 3,5 hours, non-filled clear lid.
Sixteen inserts included convert 1,5 ml holes to accept either 0,5 or 0,2 ml tubes.
471-0001: Will maintain a temperature below –15 °C for up to 2 hours.
Sixteen inserts included convert 1,5 ml holes to accept either 0,5 or 0,2 ml tubes.
Specifications
- For:Ø 12 - 13 mm
- No. of Holes:3×4
- Dimensions:197×140×190 mm
- Cat. No.:471-0002
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



