Order Entry
Export
Orders LinkContactUsLinkComponent
Labtop coolers, Nalgene®

Labtop coolers, Nalgene®

0,2 - 2 ml, 4×8, 243×157×146 mm
Catalog # 471-0001
   Low Manufacturing Impact
Labtop coolers, Nalgene®
Catalog # 471-0001
   Low Manufacturing Impact
Labtop coolers, Nalgene®
Labtop coolers, Nalgene®

0,2 - 2 ml, 4×8, 243×157×146 mm

Price
556,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Labtop coolers −20 °C.
PC, blue.
Lower section filled with a non toxic gel, with handle.
471-0000/471-0001: Will maintain a temperature below –15 °C for up to 2 hours.
Sixteen inserts included convert 1,5 ml holes to accept either 0,5 or 0,2 ml tubes.

Labtop coolers 0 °C.
PC, green.
Lower section filled with a non toxic gel, with handle.
479-3461: Will maintain a temperature below 1 °C for up to 5 hours, gel-filled white lid.
479-3460: Will maintain a temperature below 1 °C for up to 3,5 hours, non-filled clear lid.
471-0002/-0003: Will maintain a temperature below 1 °C for up to 3,5 hours, non-filled clear lid.
Sixteen inserts included convert 1,5 ml holes to accept either 0,5 or 0,2 ml tubes.

471-0001: Will maintain a temperature below –15 °C for up to 2 hours.

Sixteen inserts included convert 1,5 ml holes to accept either 0,5 or 0,2 ml tubes.

Specifications
  • For:
    0,2 - 2 ml
  • No. of Holes:
    4×8
  • Dimensions:
    243×157×146 mm
  • Cat. No.:
    471-0001
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact