Cryoboxes, Nalgene®
9×9, Microcentrifuge tubes 0,5 ml, 133×133×52 mm
Catalog # 525-0051
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PC with foam insert.
- Accepts writing with cryo-markers
- Autoclavable
For temperature storage of cryovials from –150 to +121 °C (not in liquid phase of liquid nitrogen).
Transparent lid with printed grid permits viewing of contents and are keyed to prevent misalignment.
Specifications
- Compartments:9×9
- For:Microcentrifuge tubes 0,5 ml
- W×D×H ext.:133×133×52 mm
- Cat. No.:525-0051
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



