Order Entry
Export
Orders LinkContactUsLinkComponent
Cryoboxes, Nalgene®

Cryoboxes, Nalgene®

9×9, Microcentrifuge tubes 0,2 ml, 133×133×52 mm
Catalog # 525-0050
   Low Manufacturing Impact
Cryoboxes, Nalgene®
Catalog # 525-0050
   Low Manufacturing Impact
Cryoboxes, Nalgene®
Cryoboxes, Nalgene®

9×9, Microcentrifuge tubes 0,2 ml, 133×133×52 mm

Price
119,00 €
Log in for availability
1 * 4 items
Product Details & Documents

PC with foam insert.

  • Accepts writing with cryo-markers
  • Autoclavable

For temperature storage of cryovials from –150 to +121 °C (not in liquid phase of liquid nitrogen).

Transparent lid with printed grid permits viewing of contents and are keyed to prevent misalignment.

Specifications
  • Compartments:
    9×9
  • For:
    Microcentrifuge tubes 0,2 ml
  • W×D×H ext.:
    133×133×52 mm
  • Cat. No.:
    525-0050
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact