Storage cryobox, Nalgene®
Without divider, Cryobank, White, 133×133×52 mm
Catalog # 479-3321
Supplier: Thermo Fisher Scientific
Storage cryobox, Nalgene®
Catalog # 479-3321
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PC, white.
- Suitable for mechanical freezer or vapor phase liquid nitrogen storage
- Vial type : Cryobank tubes
Box with transparent lid for storage of various sizes of vials, bottles and bags in storage areas, refrigerators and mechanical freezers (–196 to +121 °C).
Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13×13 tube separators and fit 169 1 ml tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.
Specifications
- For:Cryobank
- W×D×H ext.:133×133×52 mm
- Colour:White
- Description:Without divider
- Seq:01
- Cat. No.:479-3321
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



