Filter funnels, DURAN®
25 ml, 100 mm, 25 mm, 55 mm, 3, 8 mm
Catalog # SCOT258540309
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With integrated sintered glass filter plate.
Specifications
- Plate Ø:25 mm
- Porosity:3
- Capacity:25 ml
- Length:100 mm
- Stem O-Ø:8 mm
- Stem length:55 mm



