Order Entry
Export
Orders LinkContactUsLinkComponent
Filter funnels, DURAN®

Filter funnels, DURAN®

4000 ml, 425 mm, 175 mm, 3, 30 mm
Catalog # SCOT258526301
Supplier:   DWK Life Sciences
Filter funnels, DURAN®
Catalog # SCOT258526301
Supplier:  DWK Life Sciences
Filter funnels, DURAN®
Filter funnels, DURAN®

4000 ml, 425 mm, 175 mm, 3, 30 mm

Price
581,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Specifications
  • Plate Ø:
    175 mm
  • Porosity:
    3
  • Capacity:
    4000 ml
  • Length:
    425 mm
  • Seq:
    28
  • Stem O-Ø:
    30 mm