Filter funnels, DURAN®
4000 ml, 425 mm, 175 mm, 2, 30 mm
Catalog # SCOT258526207
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With integrated sintered glass filter plate.
Specifications
- Plate Ø:175 mm
- Porosity:2
- Capacity:4000 ml
- Length:425 mm
- Seq:27
- Stem O-Ø:30 mm



