Order Entry
Export
Orders LinkContactUsLinkComponent
Filter funnels, DURAN®

Filter funnels, DURAN®

1000 ml, 270 mm, 120 mm, 1, 22 mm
Catalog # SCOT258524103
Supplier:   DWK Life Sciences
Filter funnels, DURAN®
Catalog # SCOT258524103
Supplier:  DWK Life Sciences
Filter funnels, DURAN®
Filter funnels, DURAN®

1000 ml, 270 mm, 120 mm, 1, 22 mm

Price
179,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Specifications
  • Plate Ø:
    120 mm
  • Porosity:
    1
  • Capacity:
    1000 ml
  • Length:
    270 mm
  • Seq:
    21
  • Stem O-Ø:
    22 mm