Holders for cryotubes, CryoCane™, Nalgene®
Holders for cryotubes, 6 vials 1,0; 1,2; 1,5; 2,0 and 5,0 ml, 300 mm
Catalog # 479-3262
Supplier: Thermo Fisher Scientific
Holders for cryotubes, CryoCane™, Nalgene®
Catalog # 479-3262
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Aluminium. Can be marked with colour code tabs.
Specifications
- For:6 vials 1,0; 1,2; 1,5; 2,0 and 5,0 ml
- Description:Holders for cryotubes
- Length:300 mm
- Seq:02
- Cat. No.:479-3262
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



