Holders for cryotubes, CryoCane™, Nalgene®
Holders for cryotubes, 5 vials 1,0; 1,2; 1,5 and 2,0 ml, 290 mm
Catalog # 479-3261
Supplier: Thermo Fisher Scientific
Holders for cryotubes, CryoCane™, Nalgene®
Catalog # 479-3261
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Aluminium. Can be marked with colour code tabs.
Documents
Specifications
- For:5 vials 1,0; 1,2; 1,5 and 2,0 ml
- Description:Holders for cryotubes
- Length:290 mm
- Seq:01
- Cat. No.:479-3261
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



