Filter funnels, DURAN®
500 ml, 240 mm, 95 mm, 4, 22 mm
Catalog # SCOT258523407
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With integrated sintered glass filter plate.
Specifications
- Plate Ø:95 mm
- Porosity:4
- Capacity:500 ml
- Length:240 mm
- Seq:19
- Stem O-Ø:22 mm



