Filter funnels, DURAN®
125 ml, 140 mm, 60 mm, 3, 10 mm
Catalog # SCOT258522308
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With integrated sintered glass filter plate.
Specifications
- Plate Ø:60 mm
- Porosity:3
- Capacity:125 ml
- Length:140 mm
- Seq:13
- Stem O-Ø:10 mm



