Order Entry
Export
Orders LinkContactUsLinkComponent
Filter funnels, DURAN®

Filter funnels, DURAN®

125 ml, 140 mm, 60 mm, 1, 10 mm
Catalog # SCOT258522102
Supplier:   DWK Life Sciences
Filter funnels, DURAN®
Catalog # SCOT258522102
Supplier:  DWK Life Sciences
Filter funnels, DURAN®
Filter funnels, DURAN®

125 ml, 140 mm, 60 mm, 1, 10 mm

Price
67,90 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Specifications
  • Plate Ø:
    60 mm
  • Porosity:
    1
  • Capacity:
    125 ml
  • Length:
    140 mm
  • Seq:
    11
  • Stem O-Ø:
    10 mm