Filter funnels, DURAN®
75 ml, 132 mm, 45 mm, 1, 10 mm
Catalog # 511-0222
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With integrated sintered glass filter plate.
Specifications
- Plate Ø:45 mm
- Porosity:1
- Capacity:75 ml
- Length:132 mm
- Seq:06
- Stem O-Ø:10 mm



