Funnels with short stem, Nalgene®
117 mm, 23 mm, 248 mm
Catalog # 221-0098
Supplier: Thermo Fisher Scientific
Funnels with short stem, Nalgene®
Catalog # 221-0098
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
LDPE, transparent.
- Good chemical resistance
- Include external ribs for better air evacuation and a suspension eye
- Ideal for filtration with partial vacuum
With smooth internal walls. Very sturdy construction.
Specifications
- Int.Ø top:248 mm
- Stem O-Ø:23 mm
- Stem length:117 mm
- Cat. No.:221-0098
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



