Funnels with short stem, Nalgene®
76 mm, 15 mm, 152 mm
Catalog # 221-0097
Supplier: Thermo Fisher Scientific
Funnels with short stem, Nalgene®
Catalog # 221-0097
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
LDPE, transparent.
- Good chemical resistance
- Include external ribs for better air evacuation and a suspension eye
- Ideal for filtration with partial vacuum
With smooth internal walls. Very sturdy construction.
Specifications
- Int.Ø top:152 mm
- Stem O-Ø:15 mm
- Stem length:76 mm
- Cat. No.:221-0097
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



