Funnels with short stem, Nalgene®
1059 ml, 67 mm, 26 mm, 155 mm
Catalog # NALG4256-0638
Supplier: Thermo Fisher Scientific
Funnels with short stem, Nalgene®
Catalog # NALG4256-0638
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP or HDPE, translucent.
- Shatter-proof
- PP: autoclavable
- HDPE: not autoclavable
Specifications
- Capacity:1059 ml
- Int.Ø top:155 mm
- Stem O-Ø:26 mm
- Stem length:67 mm
- Cat. No.:NALG4256-0638
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



