Funnels with short stem, Nalgene®
270 ml, 34 mm, 11 mm, 103 mm
Catalog # NALG4256-0414
Supplier: Thermo Fisher Scientific
Funnels with short stem, Nalgene®
Catalog # NALG4256-0414
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP or HDPE, translucent.
- Shatter-proof
- PP: autoclavable
- HDPE: not autoclavable
Specifications
- Capacity:270 ml
- Int.Ø top:103 mm
- Stem O-Ø:11 mm
- Stem length:34 mm
- Cat. No.:NALG4256-0414
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



